Description
Downward decorator device plate. Multiple channel capacity. Installs 15 and 20 A decorator style receptacles, GFCI and surge devices into DS4000 series raceway in a downward facing, protected position. For 15 and 20 A duplex receptacles or 106 style data frames.
Specifications
| Brand Name | Wiremold | Sub Brand | Wiremold |
| Item Name | Faceplate | Type | Raceway |
| Series | DS4000 Series | Length | 6 in |
| Material | Steel | Color | Black |
| Finish | Matte | For Use With | 15 A and 20 A Duplex Receptacles or 106 Style Data Frames |
| Standards | NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E4376 Guide RJBT, Fittings:File E41751 Guide RJPR, Base and Blank Cover:Meets Article 386 of NEC, Meets Section 12-600 of CEC,, Buy American Act Compliant | Application | Commercial Applications |
| UPC | 786776081664 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |