×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmv5751

WIREMOLD V5751 500/700 Series 1-Gang Flush Type Extension Adapter Fitting, Ivory

Price $14.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V5751

Description

Single gang flush type extension adapter fitting. For extensions from existing flush switch and receptacle boxes.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flush Type Extension Adapter Type Low Profile
Dimensions 2-7/8 x 15/16 in OD x 4-5/8 in L Material Steel
Finish Ivory For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776070590

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok