Abbotsford
wrmv517

WIREMOLD V517 500 Series Internal Elbow Fitting, Ivory

Price $4.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V517

Description

Internal elbow fitting. Inside right angle turns.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Type Snap-On
Material Steel Color Ivory
Finish ScuffCoat Type Raceway
Series/Model 500 Dimensions 2-3/4 in L
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776070170

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok