Abbotsford
cspd120010hdgc

ABB 1 5/8 inch x 1 inch x 10 ft SUPERSTRUT Metal Framing Channel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:D120010HDGC

Description

Channel, D series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 25.4 mm Length 10 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Hot-Dipped Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot UPC 786210562391

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok