×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
wrmpn03l08wh

WIREMOLD PN03L08WH 8ft Eclipse PN03 Latching Raceway Fitting, White

Price $4.0500 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 8
Manufacturer:WIREMOLD
Manufacturer #:PN03L08WH
Documents Documents

Description

PN3 Series One-piece latching raceway with co-extruded hinge and adhesive backing.cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Material Nonmetallic
Type Raceway Color White
Standards cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. Application Commercial
UPC 786776015454

Packages

160 - UNIT - (160)
Customers who bought this item also bought