cspab203

ABB 90 Degree 5-3/8 inch Thomas & Betts Angle Fitting, Gold Galvanized Finish

Available for Backorder
Price $6.5257 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab203

Description

SUPERSTRUT® GOLDGALV® 90° bracket made of carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 58 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 1-5/8 in Height 4-1/8 in
Thickness 1/4 in Material Steel
Finish Gold Galvanized Application For use in Metal Framing
UPC 616013258330

Packages

15 - UNIT = 15 50 - UNIT = (50) 75 - UNIT = 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok