Abbotsford
CSPAB203EG

ABB AB203EG Superstrut® 90° Angle 1-5/8 in Lx 4-1/8 in Hx

Price $8.1577 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB203EG

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 1-5/8 in Height 4-1/8 in
Thickness 1/4 in Material Steel
Finish Silver Galvanized Application For use in Metal Framing
UPC 616013008829

Packages

50 - UNIT - (50)