ABB 1-5/8 inch x 1-5/8 inch x 10 ft Superstrut® 12-Gauge Channel, Type 316 Low Carbon Stainless Steel
Description
Superstrut® Channel made of stainless steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Channel | Type | Metal Channels |
| Height | 1-5/8 in | Thickness | 12 ga |
| Length | 10 ft | Width | 1-5/8 in |
| Material | 316 Stainless Steel | Finish | Plain |
| Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire | UPC | 616013105443 |
Packages
| 10 - UNIT - (10) |