Abbotsford
CSPA120010T316L

ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series 12-Gauge Superstrut® Type 316 Stainless Steel Channel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A120010T316L
Country of origin:Canada

Description

Channel, A series cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Metal Channels Length 10 ft
Width 1.625 in Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
UPC 616013105436

Packages

10 - UNIT - (10)