Abbotsford

ABB C209 Bracket Z-shaped GoldGalv steel 2-1/8"

Price $17.7488 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C209

Description

Z-shaped fitting for use with attaching C series channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Z-Shape Fitting Type Z-Shape Fittings
Number of Holes 3 Length 2-1/8 in
Width 1-5/8 in Material Steel
Depth 1-3/8 in Hole Size 1 in
Finish Gold-Galvanized Color Gold
For Use With C Series Channel Application For Metal Framing Applications
UPC 616013260791

Packages

25 - UNIT - (25)