
ABB 3-1/2 inch x 5-3/8 inch Superstrut 90 Degree Corner Plate, Type 316 Stainless Steel
Description
Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Corner Plate | Type | 90° |
Length | 5-3/8 in | Width | 1-5/8 in |
Height | 3-1/2 in | Material | 316 Stainless Steel |
Hole Size | 9/16 in | Color/Finish | Gold Galvanized |
Application | Suitable for U Profile | UPC | 616013095270 |
Packages
1 - UNIT - 1 |