ABB SSF-SLV Steel City® Low Voltage Mounting Bracket
Description
STEEL CITY® low voltage mounting bracket which eliminates the need for an electrical box when installing low voltage Class 2 wiring. Used for old work or new work. Pre-galvanized finish. Screw on support.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Mounting Bracket | Mounting | Wall |
Material | Steel | Type | Low Voltage |
Color/Finish | Silver | Standards | UL Listed in File Number E13938 |
Application | For Old and New Work Applications | UPC | 785991207323 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = (100) | 2250 - UNIT = 2250 |