Abbotsford
CSPAB253HDGC

ABB 4 Hole 5-3/8 inch Superstrut Hot-Dip Galvanized Steel Flat Cross Bracket

Price $57.4029 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB253HDGC
Country of origin:Canada

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cross Flat Fitting Type Fittings and Brackets
Number of Holes 5 Length 5-3/8 in
Material Steel Depth 5-3/8 in
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210561585

Packages

1 - UNIT - 1 10 - UNIT = 10