cspm742r38eg

ABB 3/8 inch SUPERSTRUT Malleable Iron Galvanized Finish Ceiling Flange, Silver

In Stock
Price $3.4427 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:m742r 3/8 (eg)

Description

SUPERSTRUT® ceiling flange.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Ceiling Flange Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Length 2-3/4 in Material Malleable Iron
Hole Size 3/8 in Color/Finish Electro Galvanized
Application Designed for Attaching a Rod to a Wooden Member, Normally used in Conjunction with M-718 Split Ring UPC 616013062012

Packages

1 - UNIT = (1) 100 - UNIT = 100 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok