Abbotsford
CSPS217HDG

ABB 12-1/2 inch x 6 inch Superstrut Galvanized Steel Special Application Bracket

Price $127.0750 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S-217HDG

Description

SUPERSTRUT® Hot dip galvanized bracket. For metal framing.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Mounting Screw Mount
Material Steel Type Horizontal, 90°
Dimensions 317.5 mm W x 152.4 mm H Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 616013057506

Packages

1 - UNIT - 1 10 - UNIT = 10