Abbotsford
eritsr1220r

ERICO 3/8 inch CADDY Telescoping Strut Replacement, Retrofit

Price $15.4951 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ERICO
Manufacturer #:TSR1220R

Description

The Telescoping Strut Replacement is an innovative alternative to using traditional strut channels for trapeze or other support structures that accommodates standard strut fittings. This telescoping solution eliminates the need to handle and cut long lengths of strut to size. The bracket telescopes to the desired length and is locked in place by snapping closed a spring retainer clip.FEATURES:• Slotted ends allow the bracket to be installed with four CADDY SN Nuts on threaded rod above an existing trapeze, saving contractor time and limiting building downtime?• Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip• Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods• Integrated ruler displays space between hanger rods in inches and centimeters• Supports up to six 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray• Conduit can be supported on the top and bottom, eliminating the need for double sided strut• Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation• Winner of the EC&M 2017 Product of the Year Platinum Award

Specifications

Brand Name nVent Caddy Sub Brand Pentair
Item Name Telescoping Strut Replacement Type Metal Framing
Thickness 0.04 in Length 14 - 21-1/2 in
Width 1-5/8 in Hole Pattern Retrofit
Load Capacity 300 lb (12 - 16 in Point Load), 200 lb (16 - 20 in Point Load), 300 lb (Distributed Load) Material Steel
Finish Pre-Galvanized Weight 0.64 kg
Application For Electrical, Data Communication, HVAC UPC 782856916468

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok