Description
The C2WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 6' ft(1.83 m) long. Color White.
Specifications
| Brand Name | Panduit | Sub Brand | Panduct |
| Item Name | Type C Dust Cover | Material | PVC |
| Color | White | Type | Flush |
| Dimensions | 6 ft L x 2 in W | Mounting | Snap-On |
| For Use With | Flush Cover Wiring Duct | Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |
| Application | Cover for Wiring Duct | UPC | 074983230822 |
Packages
| 120 - UNIT - (120) |