PANDUIT 0.75 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, Light Gray
Description
Duct cover, .75 W x 6' length, PVC, light gray.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | Light Gray | Dimensions | 1.8 m L x 19.05 mm W |
For Use With | 25.4 mm Flush Cover Wiring Duct | Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |
Application | Cover for Wiring Duct | UPC | 074983230204 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |