PANDUIT 0.75 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, Light Gray
Description
Panduct Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Cover | Material | PVC |
Type | Flushed Duct Cover | Color/Finish | Light Gray |
Dimensions | 6 ft OAL x 23.6 mm W | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas | UPC | 074983004669 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |