Abbotsford
panc4lg6

PANDUIT 4 inch x 6 ft Panduct Type C Wiring Duct Cover, Light Grey

Price $3.6000 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:C4LG6

Description

Covers duct to protect wires, improve aesthetics and provides greater wire capacity

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Duct Cover Material Lead-Free PVC
Mounting Snap-On Type Type C
Color/Finish Light Gray Dimensions 6 ft L x 4 in W
Standards UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant Application For Flush Cover Wiring Duct, Indoor Applications
UPC 074983231409

Packages

1 - UNIT - 1 6 - UNIT - (6) 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok