Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5" W x 1" H and is 6' long. It is light gray and made of PVC. Part number is DUCT ONLY. Cover is sold separately.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
| Brand Name | Panduit | Sub Brand | Panduct |
| Item Name | Wiring Duct | Type | Type F |
| Width | 44.5 mm | Depth | 28.4 mm |
| Length | 1.8 m | Slot Type | Narrow, Slotted |
| Slot Size | 5 mm | Thickness | 0.06 IN |
| Material | PVC | Color | Light Gray |
| Mounting Type | Standard Mounting Hole | Standards | RoHS Compliant, UL Recognized, CE Compliant |
| Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications | UPC | 074983375233 |
Packages
| 120 - UNIT - (120) |