Abbotsford
PANF15X2LG6

PANDUIT 1.5 inch x 2 inch x 6 ft Panduct Type F Narrow Slot Wiring Duct, Light Gray

Price $8.7700 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F1.5X2LG6

Description

6 ft x 1.5" x 2" Panduct® Type F Narrow Slot Wiring Duct, Light Gray. Part number is DUCT ONLY. Cover is sold separately.FEATURES:• Narrow slot/finger design provides more slots to fit the spacing of high-density terminal blocks and other hardware• Material: Lead-free PVC• UL recognized continuous use temperature: 122°F (50°C)• UL 94 flammability rating of V-0• Conforms with NFPA 79-2007 section 13.3.1 requirement for flame retardant material• Provided with mounting holes• Base and cover length is 6 feet

Packages

120 - UNIT - (120)