Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5" W x 3" H and is 6' long. It is light gray and made of PVC. Part number is DUCT ONLY. Cover is sold separately.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
| Brand Name | Panduit | Sub Brand | Panduct |
| Item Name | Wiring Duct | Type | Type F, Bottom Perforated |
| Width | 1-1/2 in | Depth | 3 in |
| Length | 6 ft | Slot Type | Narrow Slotted |
| Slot Size | 5 mm | Thickness | 0.1 IN |
| Material | Lead-Free PVC | Color | Light Gray |
| Mounting Type | Standard Mounting Hole | UPC | 074983375370 |
Packages
| 120 - UNIT - (120) |