Description
The Panduct® type F narrow slot wiring duct has a nominal duct size of 1W x 2H (25.4mm x 50.8mm) and is 6' long. It is light gray and made of PVC. Part number is DUCT ONLY. Cover is sold separately.FEATURES:Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Specifications
| Brand Name | Panduit | Sub Brand | Panduct |
| Item Name | Wiring Duct | Type | Type F |
| Width | 1 in | Depth | 2 in |
| Length | 6 ft | Slot Type | Narrow Slotted |
| Slot Size | 5 mm | Thickness | 0.08 IN |
| Material | Lead-Free PVC | Color | Light Gray |
| Mounting Type | Standard Mounting Hole | Application | For Indoor use |
| UPC | 074983375110 |
Packages
| 120 - UNIT - (120) |