Description
Panduct type F narrow slot wiring duct, 4" W x 4" H, 6' length, PVC, white. Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time. Part number is DUCT ONLY. Cover is sold separately.
Specifications
| Brand Name | Panduit | Sub Brand | Panduct |
| Item Name | Wiring Duct | Type | Type F |
| Width | 4.252 in | Depth | 104.1 mm |
| Length | 1.8 m | Slot Type | Narrow, Slotted |
| Slot Size | 5 mm | Thickness | 0.11 IN |
| Material | PVC | Color | White |
| Mounting Type | Standard Mounting Hole | Standards | RoHS Compliant, UL Recognized, CE Compliant, BABA Compliant |
| Application | For Indoor Applications | UPC | 074983375967 |
Packages
| 60 - UNIT - (60) |