Abbotsford
edw349

CHUBB EDWARDS 3/4 inch Conduit Edward Signaling 349 Weatherproof Back Mounting Box, White

Price $136.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:349

Description

Weatherproof Back Box. Rugged die-cast aluminum. Tapped to 3/4 conduit. Moulded neoprene gasket. Sage grey finish.

Specifications

Brand Name Edwards-Signals Item Name Weatherproof Back Box
Type 2-Inlet, Round Depth 41 mm
Material Die-Cast Aluminum Color Gray
Mounting Type Wall, Ceiling Gangable False
Cable Entry 19 mm For Use With Edwards 6 - 10 in Bells
UPC 782640242001

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok