Abbotsford
edw52can540w

CHUBB EDWARDS 52A-N5-40WH 120V Edwards AdaptaBeacon Rotating Halogen or Incandescent Light, Amber

Price $1,338.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:52A-N5-40WH

Description

Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Rotating, Cylindrical Lamp Type Halogen
Voltage Rating 120 V Flashes Per Minute 65 f/min
Dimensions 6 in W x 8-1/2 in H Color Amber
NEMA Rating Indoor/Outdoor Amperage Rating 350 mA
Wattage 40 W Lumens 265 lm
Material Metal/Polycarbonate Mounting 1/2 in NPT Conduit or Surface
UPC 782640265482

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok