Abbotsford
notp2ra

NOTIFIER CANADA P2RA 24VDC Honeywell Horn Strobe, Red

Price $191.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:P2RLA-E

Description

The System Sensor L-Series offers the most versatile and easy-to-use line of horns, strobes and horn strobes in the industry with low current draws and modern aesthetics. Also, System Sensor P2RLA-E can meet virtually any application requirement with white and red plastic housings; standard and compact footprint devices. The entire L-Series product line, wall-mount horns, strobes and horn strobes include a variety of features that increase their application versatility while simplifying installation. Besides, all devices feature plug-in designs with minimal intrusion into the backbox; making installations fast and foolproof while virtually eliminating costly and time-consuming ground faults. To further simplify installation and protect devices from construction damage, the System Sensor P2RLA-E mounting plates utilize an onboard shorting spring, so you can test wiring continuity before the device is installed. L-Series devices easily adapt to a suit a wide range of application requirements using field-selectable candela settings, automatic selection of 12- or 24-volt operation and a rotary switch for horn tones with two-volume selections.

Specifications

Brand Name Notifier Item Name Horn Strobe
Type 2-Wire, English Voltage Rating 24 VDC
Dimensions 5.67 in L x 4.7 in W x 1.91 in D Color Red
Mounting Wall

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok