Abbotsford
edw1501aqn5

CHUBB EDWARDS 1501-AQN5 120VAC Chubb Edwards Electromagnetic Floor Mounted Door Holders for Single Door

Price $466.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:1501-AQN5

Description

The 1501 Series electromagnetic door holder is a high quality device for use with single doors. The electromagnet assembly is designed for floor mounting and operates on 24V AC/DC or 120V AC. The electromagnet is designed to be floor mounted using the supplied floor mounting plate. Field wiring connections are made to the wiring inside the electromagnet. The catch plate assembly may be mounted to the door either by through-bolting or by using the concealed surface mounting plate. Designed to be used on self-closing, swinging doors to automatically isolate an area when activated by fire alarm, smoke detection or sprinkler systems. Can also be operated by manual control —wherever the instant closing of doors is necessitated for safety or for convenience. Hospitals — for stairwell doors, room doors, long corridors, schools — exit door (closes all doors at once by pushbutton control); offices (instant privacy by pushing a button on your desk), nursing homes and public buildings. The 1501 Series door holder is an auxiliary device designed for applications that require holding single doors

Specifications

Brand Name Edwards-Signals Item Name Door Holder
Material Die-Cast Metal Color/Finish Silver, Epoxy Aluminum Powder Coated
Mounting Floor, Surface Type Electromagnetic, Single, Angular
Voltage Rating 24 VAC, 120 VAC Dimensions 2-3/4 in W X 4-1/2 in H
Application For Indoor use UPC 782640269572

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok