Abbotsford
gecp9xbm

GE P9XBM 110-240VAC 10A Buzzer

Price $145.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XBM

Description

Piezoelectric transducer buzzer for pilot and signalling devices. Round engineered plastic operator style. 110 to 240 VAC/DC voltage.

Specifications

Brand Name GE Item Name Buzzer
Voltage Rating 110 - 240 V Loudness 80 dB
Color Black Amperage Rating 3 - 9 mA
Frequency Rating 2 kHz UPC 017018857748

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok