Abbotsford
FSSFB2LED120240R

FEDERAL SIGNAL CORPORATION FB2LED-120-240R STROBE LED PIPE SURF MNT120-240VAC RED

Price $753.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL CORPORATION
Manufacturer #:FB2LED-120-240R
Documents Documents

Description

Fireball LED Light, UL and cUL, 120-240VAC, Red

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name LED Warning Light Type LED Warning Light
Voltage Rating 120 - 240 VAC Lamp Type LED
Light Intensity 300 cd Flash Rate 60 - 120 f/min
Lens Color Red Housing Material Zinc/Polycarbonate
Series/Model FB2LED Amperage Rating 30 mA
Frequency Rating 50/60 Hz Lamp Life 50000 hr
Lens Type Cylindrical Color Red
Dimensions 4.1 in W x 4.1 in D x 5-1/4 in H Mounting Type 1/2 in NPT, Surface
Degree of Protection IP66, IP69K Enclosure Type Type 4X
Temperature Rating -49 to 151 °F Environmental Conditions -49 to 151 DEG F
Standards UL/cUL Listed Application Indoor/Outdoor
UPC 782979248873

Packages

1 - UNIT - 1