FEDERAL SIGNAL FB2LED-QC-012-024 FIREBALL LED WARNING LIGHT, QUAD COLOR, 12-24VDC
Description
Fireball® Quad Color LED Warning Light with 12 to 24 VDC, 0.32 to 0.17 A, 200 cd light output, 1/2 inch NPT pipe or surface mount. The zinc die-cast alloy base features an integrated 1/2-inch NPT pipe mount and three holes required for surface mount configurations.
Specifications
Brand Name | Federal Signal | Sub Brand | Fireball® |
Item Name | LED Quad Color Warning Light | Voltage Rating | 12 - 24 VDC |
Lamp Type | LED | Light Intensity | 200 cd |
Flash Rate | 60 - 120 f/min | Series/Model | FB2LED Series |
Amperage Rating | 0.32 - 0.17 A | Lamp Life | 50000 hr |
Lens Type | Fresnel | Dimensions | 4.1 in dia x 5.25 in H |
Mounting Type | Pipe, Surface | Degree of Protection | IP66 |
Enclosure Type | NEMA 4X | Temperature Rating | -49 to 150 °F |
Standards | cUL Listed, UL Listed | UPC | 782979252146 |
Packages
1 - UNIT - 1 |