Abbotsford
FSSFB2PST120A

FEDERAL SIGNAL CORPORATION FB2PST-120A Fireball® Strobe Warning Light Strobe Warning Light 120 VAC, 0.25 A, Amber 1/2 in NPT Pipe/Surface

Price $879.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL CORPORATION
Manufacturer #:FB2PST-120A
Documents Documents

Description

Fireball® Strobe warning light. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2 inch NPT pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The Fireball dome and base design provides a water-tight, dust-tight and corrosion resistant. Type-4X rating. The FB2PST is designed for stationary pipe and surface mount applications. The Fireball can be used in any application where a superior visual signal is needed. It is especially effective in industrial hazard warning, process control, status indication and in areas with high ambient noise levels. Federal Signal Fireball strobe is a very low-maintenance warning light for industrial applications where a vibration-resistant light is required to signal an emergency or process status.

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name Strobe Warning Light Type Strobe Warning Light
Voltage Rating 120 V Light Intensity 1000000 cd
Flash Rate 90 f/min Housing Material Plastic
Amperage Rating 0.25 A Frequency Rating 50/60 Hz
Lamp Life 10000 hr Lens Type Cylindrical
Lens Material Polycarbonate Color Amber
Dimensions 4.1 in W x 4.1 in D x 5-1/4 in H Mounting Type 1/2 in NPT Pipe/Surface
Degree of Protection IP66 Enclosure Type Type 4X
Temperature Rating -31 to 150 °F Environmental Conditions -31 to 150 F
Standards UL/cUlL Listed, CSA Certified Application Indoor/Outdoor
UPC 782979900306

Packages

1 - UNIT - 1