Abbotsford
mirp2rka

MIRCOM P2RKA 12/24V 2-Wire SpectrAlert Advance Horn/Strobe, Red

Price $228.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:P2RKA

Description

The P2RKA is a red, two-wire, outdoor horn strobe with selectable strobe settings of 15, 15/75, 30, 75, 95, 110 and 115 cd. Outdoor back box included.

Specifications

Brand Name System Sensor Item Name Horn Strobe
Type 2-Wire, Standard Voltage Rating 12/24 V
Color Red Dimensions 5.7 in L x 5.1 in W x 2 in D
Temperature Rating -40 to 151 °F Includes Back Box
Standards CSFM, UL Listed, FM Approved Application For Indoor and Outdoor Use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok