Abbotsford
fsslp6120b

FEDERAL SIGNAL LP6-120B 120VAC FEDERAL SIGNAL Surface Mount Streamline Low Profile Mini Strobe Light , Blue

Price $271.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:LP6-120B
Documents Documents

Description

Streamline® High power strobe light designed for applications where space is critical. At 3-5/8 inch high, this strobe light is ideal for forklift applications where head room is important. The LP6 also mounts easily to small control panels. The LP6 features a two joule power supply that works in multiple voltages from 12 to 48 VDC to 120 VAC. Modular construction incorporates a powerful flash tube and vibration resistant circuit board. The LP6 housing utilizes a unique screw-on dome for easy relamping and service. The polycarbonate base and lens combination gives this strobe excellent impact and corrosion resistance and meets type-4X requirements.

Specifications

Brand Name Federal Signal Sub Brand StreamLine®
Item Name Strobe Light Type Low Profile, Mini
Voltage Rating 120 V Light Intensity 175000 cd
Flash Rate 65 - 95 f/min Housing Material Polycarbonate
Series/Model LP6 Amperage Rating 0.1 A
Lamp Life 7000 hr Lens Type Cylindrical
Color Blue Dimensions 5.06 in W x 5.06 in D x 3.63 in H
Mounting Type Surface, Screw-On Enclosure Type NEMA Type 4X
Temperature Rating -31 to 150 °F Environmental Conditions -31 to 150 F
Standards UL Listed, cUL Listed, CSA Certified Application For Indoor and Outdoor use
UPC 782979200642

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok