DAHUA MC-AF4-AM4-12 12m M12 A-Code 4-Pin Aviation HDCVI Cable, Black
Description
PRODUCT FEATURES:- 12 meter extension cable to connect HDCVI cameras of vehicles to the DVR- 4 pin female aviation connector to 4 pin male aviation connector
Specifications
Brand Name | Dahua | Item Name | Access Cable |
Voltage Rating | 120 VAC Input, 24 VAC Output | Frequency Rating | 60 Hz |
Cable Length | 3 m | Amperage Rating | 5 A |
Connector Size | 4-Pin M12 | Color | Black |
For Use With | Mobile HDCVI Cameras, IP Cameras, and HDCVI DVRs | Standards | UL Listed, CE, CCC Certified |
Packages
1 - UNIT - 1 |