Abbotsford
dwh103000a01f060

MOLEX 6 ft 600V 13Amp Brad Mini-Change Single End Cordset Straight Female Mini Single Keyway, Yellow

Price $39.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:103000A01F060
Documents Documents

Description

Mini-ChangeĀ® cordset, A-size single-ended, 3 pole, Straight female to pigtail, Threaded coupling, Brass contact, Black epoxy coated zinc coupling nut, NEMA 6, 1.83 m length.

Specifications

Brand Name Woodhead Sub Brand Mini-Change®
Item Name Cordset Type Single Ended
Voltage Rating 600 V Cable Type Multi-Core, STOOW
Cable Length 1.83 m Connector Type Female Straight (Bus), Free Conductor End
Number of Poles 3 Material PVC
Amperage Rating 13 A Wire Gauge 16/3 AWG
Color Yellow Degree of Protection IP67
Temperature Rating -20 °C to 105 °C UPC 781725537247

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok