Abbotsford
SIE3UF79370BA000

SIEMENS CANADA LTD 3UF7937-0BA00-0 CONNECTING CABLE LGTH1.0m RND FOR CONN UNIT

Price $199.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3UF7937-0BA00-0

Description

Connecting cable Length 1.0 m, round, for connection of basic unit, current measuring module, current/voltage measuring module, operator panel or extension modules via the system interface

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Connecting Cable Type 3UF SIMOCODE
Cable Type Round Cable Length 1 m
Temperature Rating -25 to 60 °C Standards CCC Certified
Application Connecting cable UPC 754554932187

Packages

1 - UNIT - 1