Abbotsford
SIE3RT29161CC00

SIEMENS CANADA LTD 3RT29161CC00 SURGE SUPP RC48-127VAC CONT 3RT2.1

Price $13.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RT29161CC00

Description

surge suppressor, RC element, 48-127 V AC, 50/60 Hz, 70-150 V DC, for contactors 3RT2.1 and auxiliary contactors 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with RC Element Type 3RT & 3RH Accessory
Voltage Rating 48 - 127 VAC Dimensions 46 mm H x 28 mm W
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating 60 - 25 °C For Use With S00 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643918434

Packages

1 - UNIT - 1