Description
Auxiliary contact frames D–G with two pole.
Specifications
| Brand Name | Eaton | Item Name | Auxiliary Contact |
| Type | Frame D-G | Voltage Rating | 600 VAC |
| Contact Configuration | 1 NO, 1 NC | Number of Poles | 2 |
| Amperage Rating | 16 A | Terminal Type | Screw |
| Mounting Type | Front, Top | Dimensions | 1-1/2 in L x 1 in W x 1 in H |
| For Use With | XTRE Control Relays | Standards | IEC EN 60947, UL Listed, CSA Certified, CE Marked, CCC Marked, ATEX Compliant |
| Application | For Electrical Assemblies, Panels and Industrial use | UPC | 150827794672 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - (5) |