Abbotsford
SIE3RH29111HA10

SIEMENS CANADA LTD 3RH29111HA10 CONT AUX SW FRT 1NO SCRWTERM CONT 3RT2 RELY 3RH2

Price $12.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RH29111HA10

Description

Auxiliary switch blocks for snapping onto the front. For use with size S00 to S2 3RT2 contactors.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Voltage Rating 690 V Insulation
Contact Configuration 1 NO Size S00, S0, S2, S3
Conductor Size (2) 20-16 AWG, (2) 18-14 AWG Stranded NEMA Rating IP20
Terminal Type Screw Mounting Type Snap-On
UPC 662643910056

Packages

1 - UNIT - 1