Abbotsford
SIE3RV29011B

SIEMENS 3RV29011B Sirius Lateral Auxiliary Switch 2 NO Screw Terminal

Price $23.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV29011B

Description

Lateral auxiliary switch with screw-type terminals. Plug-in fixing mounting.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Lateral Auxiliary Switch Amperage Rating 2 A at 230 V
Contact Form 2 NO Terminal Type Screw
Mounting Side, Top Standards UL Listed, CE, CSA Certified, CCC Marked
Application For 3RV2 MSP Circuit Breaker UPC 662643924701

Packages

1 - UNIT - 1