EATON C25DNJ250A 2 Pole 50Amp 110-120VAC 3HP Eaton Non-reversing Definite Purpose Control Contactor
Description
Definite purpose non-reversing contactor and starter. Open with metal mounting plate. Box lugs (Posidrive set screw) and quick connect terminals (vertical in-line).
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open, Non-Reversing | Coil Voltage | 110/120 VAC at 50/60 Hz |
Number of Poles | 2 | Terminal Connection | Quick, Box Lug |
Dimensions | 3.35 x 2.4 x 3-3/4 in | Amperage Rating | 50 A |
Frequency Rating | 50/60 Hz | HP Rating | 3 hp |
Includes | Metal Mounting Plate | Standards | CSA, CE Certified, UL Listed File E1491 (Guide Number NLDX2), RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116300457 |
Packages
1 - UNIT - 1 |