SIEMENS 3RT20151AK61 Sirius Power Contactor 3 P, 18 A at 400 VAC-1, 7 A at 400 VAC-3, 2.6 A at 400 VAC-4, 3 kW at 400 VAC-3, 1.15 kW at 400 VAC-4
Description
SIRIUS Power contactor for switching motor. Modular system with its components for the switching, starting, protection and monitoring of motors and industrial systems stands for the fast, flexible and space-saving construction of control cabinets. Screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 50022. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
| Brand Name | Siemens | Sub Brand | Sirius |
| Item Name | Power Contactor | Coil Voltage | 110/120 VAC |
| Power Rating | 3 kW at 400 VAC-3, 1.15 kW at 400 VAC-4 | Phase | 3 |
| Contact Configuration | 1 NO | Contact Rating | 7 A at 400 V |
| Number of Poles | 3 | Terminal Connection | Screw |
| Dimensions | 45 mm W x 73 mm D x 57.5 mm H | Voltage Rating | 0 - 110 VAC at 50 Hz, 0 - 120 VAC at 60 Hz |
| Amperage Rating | 18 A at 400 VAC-1, 7 A at 400 VAC-3, 2.6 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
| Frame Size | S00 | Temperature Rating | -25 to 60 °C |
| Standards | UL Listed, CSA, GOST Certified, CCC Marked | UPC | 662643908817 |
Packages
| 1 - UNIT - 1 |