Description
Solid state relays 1-phase integrated heatsink zero cross or instant on switching types RGC solid state contactor ‘U' connection. This new range of solid state contactors presents a unique opportunity to maximize efficiency in panel space and is an evolution of solid state switches for which Carlo Gavazzi is very well known.
Specifications
| Brand Name | Carlo Gavazzi | Item Name | Solid-State Contactor |
| Coil Voltage | 20 - 275 VAC, 24 - 190 VDC | Power Rating | 0.56 kW at 115 VAC, 1.5 kW at 230 VAC, 3 kW at 400 VAC, 4 kW at 480/600 VAC |
| Number of Poles | 1 | Terminal Connection | Screw (Control), Box Clamp (Power) |
| Dimensions | 35 mm W x 136 mm D x 110 mm H | Mounting Type | DIN Rail/Panel |
| Voltage Rating | 600 VAC | Amperage Rating | 43 A |
| HP Rating | 1-1/2 hp at 115 VAC, 3 hp at 230 VAC, 5 hp at 400 VAC, 7-1/2 hp at 480 VAC, 10 hp at 600 VAC | Degree of Protection | IP20 |
| Temperature Rating | -40 to 80 °C | Environmental Conditions | -40 to 100 °C Storage Temperature, 95% Non-Condensing at 40 °C Relative Humidity, UL 94 V0 Flammability Rating |
| Standards | RoHS Compliant, EN/IEC60947-4-2, EN/IEC60947-4-3, EN/IEC62314, UL 508 Listed, CSA 22-2 No. 14-10, VDE Approved, CE |
Packages
| 1 - UNIT - 1 |