EATON XTPB1P6BC1 1.0-1.6Amp Eaton Cutler-Hammer XT Pushbutton Manual Motor Protector, White
Description
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate. Type 1 and type 2 coordination motor protective device with thermal and magnetic trip.
Specifications
Brand Name | Eaton | Item Name | Manual Motor Protector |
Type | Class 10, Magnetic | Voltage Rating | 220 - 690 V |
Amperage Rating | 1 - 1.6 A | Short-Circuit Current | 22 - 22 A |
Trip Class | Class 10 | Dimensions | 45 mm W x 85 mm D x 93 mm H |
Series/Model | XT | Power Rating | 0.25 kW |
Terminal Connection | Screw | For Use With | Push Buttons |
Standards | UL 508 Listed, CSA Std. C22.2 Certified | Application | Commercial, Institutional Buildings, Structures, Safety and Security Systems |
UPC | 015082784809 |
Packages
1 - UNIT - 1 |