EATON XTPBP40BC1 0.25-0.4Amp Eaton Cutler-Hammer XT Pushbutton Manual Motor Protector, White
Description
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Specifications
Brand Name | Eaton | Item Name | Manual Motor Protector |
Type | Pushbutton | Amperage Rating | 0.25 - 0.4 A |
Frame Size | B | Trip Class | Class 10 |
Dimensions | 2 x 4 x 4 in | Series/Model | XT |
For Use With | Push Buttons | Standards | UL 508 Listed, CSA Std. C22.2 Certified |
Application | Commercial, Institutional Buildings, Structures, Safety and Security Systems | UPC | 015082784779 |
Packages
1 - UNIT - 1 |