Abbotsford
cthxtpr016bc1

EATON XTPR016BC1 10-16Amp Eaton Frame B XTPR Rotary Manual Motor Protector with Screw Terminals

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTPR016BC1

Description

XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate. Type 1 and type 2 coordination motor protective device with thermal and magnetic trip.

Specifications

Brand Name Cutler Hammer Item Name Manual Motor Starter
Type Rotary, Frame B Amperage Rating 16 A
Short-Circuit Current 224 A Trip Class 10
Dimensions 45 mm W x 94 mm D x 93 mm H Power Rating 4 kW at 230 V, 7.5 kW at 400 V
Terminal Connection Screw Standards CSA Std. C22.2,UL 508
Application Commercial / Institutional Buildings / Structures - Safety and Security Systems UPC 015082653426

Packages

1 - UNIT - 1