
EATON XTPR6P3BC1 4-6.3Amp Eaton XTPR Rotary Manual Motor Protector with Screw Terminals
Description
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate. Type 1 and type 2 coordination motor protective device with thermal and magnetic trip.
Specifications
Brand Name | Cutler Hammer | Item Name | Manual Motor Protector |
Type | Rotary | Voltage Rating | 220 - 690 V |
Amperage Rating | 4 - 6.3 A | Short-Circuit Current | 88 A |
Frame Size | B | Trip Class | 10 |
Dimensions | 45 mm W x 94 mm D x 93 mm H | Series/Model | XT |
Power Rating | 1.1 kW at 230 V, 2.2 kW at 400 V | Terminal Connection | Screw |
Standards | UL Listed,CSA Certified | Application | For Motor and Power Control Equipment |
UPC | 015082653396 |
Packages
1 - UNIT - 1 |