Description
Rocker and rotary handle operator. Thermal and magnetic protection. Standard and high breaking capacity. Icu = 100kA G Ics = 100% Icu. Icu 100kA G Ics min. 75% Icu. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.
Specifications
| Brand Name | GE | Item Name | Manual Motor Protector |
| Voltage Rating | 230 - 690 VAC | Amperage Rating | 1 - 1.6 A |
| Short-Circuit Current | 20.8 A | Phase | 1/3 |
| Trip Class | Class 10 | Series/Model | GPS |
| Power Rating | 0.37/0.55 kW | HP Rating | 0.1 hp at 230/240 V 1-Phase, 0.25 hp at 200/208 V, 0.333 hp at 230/240 V, 0.75 hp at 460/480 V, 0.75 hp at 575/600 V 3-Phase |
| Terminal Connection | Screw | Standards | UL Listed |
| UPC | 538915012165 |
Packages
| 1 - UNIT - 1 |